Supple leather gloves contain natural lanolin for an extra-soft feel. Excellent tensile strength and tactile sensitivity. Gloves have exceptional durability. Shirred elastic back for comfort and easy fit.
MCR Safety 3201L Grain Goatskin Driver Gloves, White, Large, 12 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Size | L |
| Grip | Grain Goatskin Leather |
Product Details
| Color | White |
| Application | Auto Industry, Construction, Farming, Lumber Industry, Welding |
| Cuff Style | Slip On |
| Palm Material | Grain Goatskin Leather |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | Goatskin |
| Usage | Driving |
| Description | Goatskin Driver Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 3601L |
| Lining Material | Unlined |
| Grade | Premium |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA |