x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 3212-630 Surface Holder, 35 To 40-15/16 Door Opening Butts, Stainless Steel

Don Jo 3212-630 Surface Holder, 35 To 40-15/16 Door Opening Butts, Stainless Steel

Item #: WBB1724027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$302.50 up to 21% OFF

Price: $237.95

Save $11.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 3212-630 Surface Holder, 35 To 40-15/16 Door Opening Butts, Stainless Steel

Don-Jo Mfg Surface Holder Stainless Steel. 4 ea. #14 x 1 1/2" WS, 4 ea. 1/4-20 x 3/4" MS, 3 ea. 1/4-20 x 3/4" truss MS, 3 ea. 1/4-20 grommet nut.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 3212-630
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Surface Holder
  • BRAND Don-Jo
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Stainless Steel
  • COLOR FINISH Stainless Steel
  • DOOR OPENING BUTTS 35 To 40-15/16
  • DOOR OPENING CENTER HUNG 38-1/2 To 44-3/16
  • LENGTH INCHES 18-3/4
  • WIDTH INCHES 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 3212-630 Surface Holder, 35 To 40-15/16 Door Opening Butts, Stainless Steel

Don Jo 3212-630 Surface Holder, 35 To 40-15/16 Door Opening Butts, Stainless Steel

Item #: WBB1724027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant