Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797442

MPN #: 3283

80/20 3283 Roll-In T-Nut W/Flex Handle

Product Description
80/20 3283 Roll-In T-Nut W/Flex Handle

Features:
  • Easy to add and reposition on existing frame where T-slot ends are captivated
  • Can be loaded from the profile end or the profile side
  • Rubber friction nub holds nut in vertical position in the T-slot
  • This high strength T-nut reduces assembly time andcan be easily removed from the T-slot


PRICE
$3.28

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8
Width1/2 in
Height5/16 in
Thread1/4-20 in

Product Details

TypeRoll-In T-Nut
Finish TypeBlack Zinc
MaterialSteel
DescriptionT-Nut
Series15 Series
Manufacturers Part Number3283
Brand80/20 Inc