Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797546

MPN #: 3286

80/20 3286 Slide-In Economy T-Nut

Product Description
80/20 3286 Slide-In Economy T-Nut

Features:
  • Loads from the profile end only
  • Available in stainless steel or carbon steel,black or bright zinc-plated
  • Threaded Pilot Projection
  • Threaded pilot projection provides more thread, adding strength tothe fastener
  • Position the projection down in the T-slot to avoidcrashing and an uneven connection


PRICE
$0.41

Min. purchase quantity is 100
100
100
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13/16
Width1/2 in
Height3/16 in
Dimension A0.505
Thread1/4-20 in
Dimension B0.812

Product Details

TypeSlide-In Economy T-Nut
Series15 Series
Finish TypeBlack Zinc
MaterialSteel
DescriptionT-Nut
Manufacturers Part Number3286
Brand80/20 Inc