Features:
- Reduces assembly time
- Loads from the profile end only
- Made from steel with bright and black zinc finishes
- Perfect for multiple hole joining plates
Weights & Dimensions
| Length | 2-7/16 in |
| Width | 7/16 in |
| Height | 1/8 in |
| Dimension A | 2.45 |
| Thread | 1/4-20 in |
| Dimension B | 0.241 |
Product Details
| Type | Slide-In Triple Economy T-Nut |
| Series | 10 Series |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Manufacturers Part Number | 3287 |
| Brand | 80/20 Inc |