SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Hex Jam Nut - 1/4-20 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329050

Hex Jam Nut - 1/4-20 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329050

Item #: WBB2100893

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Plain
  • Zinc

Plain

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $2.07

Clearance Price: $0.47

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hex Jam Nut - 5/8-11 - Low Carbon Steel - Zinc CR+3 - UNC - Pkg of 50 - Brighton-Best 330170

Hex Jam Nut - 5/8-11 - Low Carbon Steel - Zinc CR+3 - UNC - Pkg of 50 - Brighton-Best 330170

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Pull Ring Retractable Plunger SS Body SS Nose 0.5x2lbs Pressure 1/4-20 Thread

Finished Hex Nut - 1/4-20 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762036

Finished Hex Nut - 1/4-20 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762036

Serrated Hex Flange Nut - 1/4-20 - Zinc CR+3 - Case Hardened Steel - UNC - Pkg of 100 - BBI 857180

Serrated Hex Flange Nut - 1/4-20 - Zinc CR+3 - Case Hardened Steel - UNC - Pkg of 100 - BBI 857180

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Finished Hex Nut - 5/16-18 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Finished Hex Nut - 3/8-16 - Med. Carbon Steel - Zinc CR+3 - UNC - Grade 5 - Pkg of 100 - BBI 848054

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Libman Commercial 24" Dust Mop - 922 - Pkg Qty 6

Libman Commercial 24" Dust Mop - 922 - Pkg Qty 6

Unistrut 14-Gauge Slotted Metal Framing Channel, 1-5/8" x 13/16" - Pkg Qty 10

Unistrut 14-Gauge Slotted Metal Framing Channel, 1-5/8" x 13/16" - Pkg Qty 10

3/4-10  Heavy Square Nut Plain, Pkg of 100

3/4-10 Heavy Square Nut Plain, Pkg of 100

Jam Nuts provide durable low profile fasteners that are normally half the height of a standard nut, and are tightened against the work surface and used in situations where a standard nut would not fit. A jam nut can also be used with a hex nut to prevent it from loosening for long lasting reliability. Nuts are designed to be driven by wrench or pneumatic tools for ease of installation.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Size 1/4-20

Product Details

  • Description Hex Jam Nut
  • Country of Origin Import
  • Package Quantity 100
  • Brand Brighton-Best
  • Material Steel
  • Finish Plain
  • Manufacturers Part Number 329050
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hex Jam Nut - 1/4-20 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329050

Hex Jam Nut - 1/4-20 - Low Carbon Steel - Plain - UNC - Pkg of 100 - Brighton-Best 329050

Item #: WBB2100893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant