Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB3253260

MPN #: 3305GRY-U

Salsbury 3300 Cluster Box Unit, 4 C Doors, 2 Parcel Lockers, Type V, Gray

Product Description
Cluster Box Units (CBU's) manufactured by Salsbury Industries provide USPS access and offer a secure means of receiving mail and packages. They are ideal for commercial use or residential applications such as housing developments, apartments or townhouses. The 3300 Series is a USPS accessible CBU that includes a matching pedestal. Our cluster mailboxes are an excellent choice for durability because they are constructed of heavy-duty aluminum and stainless steel. See the additional features of our CBU's below.

Features:
  • Salsbury Industries is officially licensed and authorized by the U.S. Postal Service to manufacture Cluster Box Units (CBU's)
  • Manufactured by Salsbury Industries to U.S.P.S. "F" Specifications
  • License # 1CDSEQ-08-B-0026
  • Accessed from the front through 2 easy opening master door panels
  • Available in "A" size doors (12-3/4" W x 3-1/8" H), "B" size doors (12-3/4" W x 4-7/8" H) and "C" size doors (12-3/4" W x 6-3/4" H)
  • Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
  • One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
  • Include a carrier access door for U.S.P.S. installed master lock
  • Include 1, 2 or 4 fully integrated parcel locker(s): Small (12" W x 10" H) and Medium (12" W x 13-1/2" H)
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/2 in
Depth18 in
Height62 in
Weight145 lbs

Product Details

Assembly RequiredNo
Lock Type5 Pin Cam Lock
TypeCluster Box Unit
ColorGray
Series3300
StyleType V
Mounting LocationPedestal (Included)
MaterialAluminum
Number of Compartments6
Package Quantity1
Manufacturers Part Number3305GRY-U
Number of Parcel Boxes2
Access TypeFront Loading
Number of Mailboxes4
BrandSalsbury

Warranty

Warranty5 yr