Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WBB3253308

MPN #: 3305R-GRN-U

Salsbury 3300 Regency Decorative Cluster Box Unit 4 C Doors, 2 Parcel Lockers, Type V, Green

Product Description
Regency Decorative Cluster Boxes manufactured by Salsbury Industries provide USPS access and offer a secure means of receiving mail and packages. They are designed with elegance in mind, and are ideal for commercial developments and residential neighborhoods. The 3300R Series is a USPS access CBU that includes a matching pedestal and a decorative top and decorative pedestal cover. Our Regency Cluster Mailboxes are an excellent choice for durability because they are constructed of heavy-duty aluminum and stainless steel. Note: For Private Access applications such as colleges and military bases where a non-USPS employee will be delivering mail, order Master Commercial Locks (P/N 3375) for the access door and individual parcel locker(s). See the additional features of our CBU's below.

Features:
  • Salsbury Industries is officially licensed and authorized by the U.S. Postal Service to manufacture Cluster Box Units (CBU's)
  • Manufactured by Salsbury Industries to U.S.P.S. "F" Specifications
  • License # 1CDSEQ-08-B-0026
  • Accessed from the front through 2 easy opening master door panels
  • Available in "A" size doors (12-3/4" W x 3-1/4" H), "B" size doors (12-3/4" W x 5" H) and "C" size doors (12-3/4" W x 6-3/4" H)
  • Doors include a heavy duty 5 pin cylinder cam lock with a dust/rain shield and 3 keys
  • One compartment is labeled "Outgoing Mail" and includes a weather protection flap and an 11-3/4" W x 3/4" H mail slot
  • Include a carrier access door for U.S.P.S. installed master lock
  • Include 1, 2 or 4 fully integrated parcel locker(s): Small (12-3/4" W x 10-1/4" H) and Medium (12-3/4" W x 13-3/4" H)
  • Minor assembly is required
  • Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width31 in
Depth18-1/2 in
Height71-3/4 in
Weight190 lbs

Product Details

Assembly RequiredNo
Lock Type5 Pin Cam Lock
TypeCluster Box Unit
ColorGreen
Series3300
StyleType V
Mounting LocationPedestal (Included)
MaterialAluminum
Number of Compartments6
Package Quantity1
Manufacturers Part Number3305R-GRN-U
Number of Parcel Boxes2
Access TypeFront Loading
Number of Mailboxes4
BrandSalsbury

Warranty

Warranty5 yr