Features:
- 10 and 15 Series compatible
- Quick latching method for lightweightplastic panel doors
- Made of molded black fiberglass-reinforcednylon
- Tap required in panel for mounting striker plate
Weights & Dimensions
| Length | 3/4 in |
| Thread | 1/4-20 in |
| Size | 1/4-20 x 3/4" |
Product Details
| Type | SHCS and Slide-In Economy T-Nut |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3304 |
| Brand | 80/20 Inc |