Features:
- 10 and 15 Series compatible
- Part No. 2084 transitions from 10 to 15 Series
- Clear anodize finish
- 10 Series maximum load capacity is 40 lbs.
- 15 Series maximum load capacity is 75 lbs.
- Mount heavier doors or even two profiles side by side
Weights & Dimensions
| Length | 1/2 in |
| Thread | 5/16-18 in |
| Size | 5/16-18 x 1/2" |
Product Details
| Type | FBHSCS, Slide-In Economy T-Nut |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3319 |
| Brand | 80/20 Inc |