Features:
- Permanently lubricated bronze bushings act as high strength pivot points
- Nylon thrust washers protect the pivot arms
- Offers a high load capacity while ensuring a long cycle life
- Provides a full 90° of axial motion
Weights & Dimensions
| Length | 0-1/2 in |
| Thread | 1/4-20 in |
| Size | 1/4-20 x 1/2" |
Product Details
| Type | FBHSCS, Slide-In Double Economy T-Nut |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | T-Nut |
| Series | 10 Series |
| Manufacturers Part Number | 3356 |
| Brand | 80/20 Inc |