- 208-230V
- Three Phase
- 18.5 CFM @ 175 PSI
- 175 psi Max
- Mag Starter Included
Belaire 338H, 5 HP, Two-Stage Compressor, 80 Gallon, Horizontal, 175 PSI, 18.5 CFM, 3-Phase 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Belaire 338H Two Stage Horizontal Air Compressor, 5HP, 80 Gallon
PRICE
$3,269.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 24 in |
| Height | 49 in |
| Weight | 471 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 3/4" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Oil Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Automatic |
| Max PSI | 175 psi |
| Phase | 3 |
| Tank Orientation | Horizontal |
| Oil Sight Glass | No |
| Manufacturers Part Number | 8090250026 |
| Pump Type | Two-Stage |
| Low Oil Shutoff | Yes |
| Brand | BelAire |
| CFM | 18.5 CFM |
| Horsepower | 5 HP |
| Color | Gray |
| After Cooler | Yes |
| Voltage | 208-230 V |
| Air Filter | No |
Warranty
| Warranty | 2 Year Bumper-to-Bumper |
Compliance & Certifications
| Certifications | ASME Certified |