- Immersion Element, [ 440/480v 10000/11900w 3ph ]
- [ 2-3/4" Ctrs Bolt Holes
- 13" Long Inside ]
- [Terminals {Screw 10-32 }, [Includes Gasket # 32-1123 ]
- No Bolts.
- Hobart Dishwasher C- 44,54,64,81, C-Es-66
Allpoints 34-1015 Dishwasher Heater; 440/480V, 10000/11900W; 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,369.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/4 in |
Product Details
| Manufacturers Part Number | 00-277255-00003 |
| Type | Elements |
| Voltage | 440, 480V V |
| Color | Silver |
| Brand | Hobart |