- Warmer Element, [ 208v 1000w 1ph ] [ 18" X 8-1/2" ]
- [Terminals {Flag W/Screw }
- For Screw Only Use # 26-2345
- Hobart Warmer Cf11a, Cf12, Cf12a Cf12b, Cf13, Cf701, Cf711.
Allpoints 34-1069 Warmer Element; 208V; 1000W; 18" x 8 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-351265-00002 |
| Type | Elements |
| Voltage | 208V V |
| Color | Black |
| Brand | Hobart |