Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135991

MPN #: 2925RBP1TIEX

Ingersoll Rand® 2925RBP1TIEX Air Impact Wrench, 3/4" Drive Size, 1600 ft-lbs Max Torque

Product Description
Specifically designed to meet ATEX Zone 1 or Zone 2 requirements and armed with a titanium hammer case and a corrosion preventative treatment, this ATEX certified impact wrench is rust and corrosion resistant.

Features:
  • Durability: Thanks to a titanium hammer case, this wrench is both lightweight and durable
  • Reliability: The 2925 Series' twin hammer impact mechanism means it's less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench's effectiveness
  • Control: This tool features a feather-touch trigger that provides users precise delivery of pressure and speed.
  • 1600 ft-lbs. of maximum reverse torque
  • Bronze endplates and a corrosion preventative treatment prevents internal order in outdoor, wet environments
  • Pressure-fed mechanism lubrication ensures complete coverage throughout the tool O
  • optimized for heavy industry use from exploration and production to refining and processing of crude oil and gas products
  • Integral muffler
  • 3/8" NPT inlet
  • ATEX markings: ATEX 2014/34/EU and Ex h IIA T6 Gb X
  • ISO 80079-36 Certified


PRICE
$3,585.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8
Height9-5/8 in
Weight12 lbs
Air Inlet3/8 in
Max Torque2169 lb-in
Drive Size3/4 in

Product Details

CFM60 CFM
ColorBlack
StylePistol Grip
ReversibleYes
MaterialHousing: Metal, Aluminum
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2925RBP1TIEX
BPM1050
Average CFM60
Noise Output95.9 / 106.9 dBA
Free Speed5200 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr