- 3/4" Cross Use with The Fastpipe® Rigid Aluminum System
- Creates a 4 way Fitting, Compression on all sides
- Nylon 6 base with fiberglass reinforcement
- Bite ring: stainless steel
- O-ring: Nitrile
Fastpipe® 3/4" Cross Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Cross Fitting |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F1051 |
| PSI | 190 psi |
| Brand | Fastpipe |