x

Take 15% off your entire order!

Offer applied at checkout

M&W 3/4" Style A S-hook

M&W 3/4" Style A S-hook

Item #: WBB563798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" Style A S-hook

Features:

  • Style A S-Hook of alloy steel construction and powder-coated black to resist rust and corrosion
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Proof load certificates available upon request.

  • CAPACITY LBS 1790
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • DIAMETER INCHES 3/4
  • DIMENSION A INCHES 0.75
  • DIMENSION B INCHES 8.25
  • DIMENSION C INCHES 2.25
  • DIMENSION D INCHES 2.25
  • MANUFACTURERS PART NUMBER 14195
  • WEIGHT LBS 2.1
  • STYLE A
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W 3/4" Style A S-hook

M&W 3/4" Style A S-hook

Item #: WBB563798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant