Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EasyFlex

Model # :WBB3249653

MPN #: GAS HOSE

EasyFlex® 3/4" x 48" Gas Hose Kit, Quick Disconnect & Restraint

Product Description
Model EFGC-FS-034-K1-48 Kit includes: (1) 48" x 3/4" Gas Connector Hose, (1) Quick Disconnect, (2) Elbows, Restraining Cable, (1) Full Port Valve. Hose: Braided Stainless Steel Construction, PVC Coated 360° Rotational Fittings. Certifications & Approvals: ANSI Z21.69 / CSA 6.16 Connectors for Movable Gas Appliances.

PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGAS HOSE
TypeKits
BrandEasyFlex