Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ DBI-SALA® 3400902 Self Retracting Lifeline, 50'L, 420 Cap Lbs

3M™ DBI-SALA® 3400902 Self Retracting Lifeline, 50'L, 420 Cap Lbs

Item #: WBB1346033

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,663.00 up to 6% OFF

Price: $2,498.00

$416.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101275 Nano-Lok Twin Self Retracting Lifeline, 6'L, 420 Cap Lbs

Free Shipping

3M™ DBI-SALA® 3101215 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

3M™ DBI-SALA® 3101215 Nano-Lok Self Retracting Lifeline, 6'L, 420 Cap Lbs

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

3M™ PROTECTA® Rebel™ Self Retracting Lifeline, 20' Web Snap Hook Carabiner, 3100431

Free Shipping

FallTech® 82710SC1 DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook

FallTech® 82710SC1 DuraTech 10' Compact Web SRD, with Steel Carabiner and Steel Snap Hook

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ DBI-SALA® 3400902 Self Retracting Lifeline, 50'L, 420 Cap Lbs3400902

These Sealed-Blok™ self retracting lifelines (SRL's) incorporate a patented concept that separates all dynamic components, including the motor spring and brake, from foreign elements such as grease, moisture and dirt. You can always trust your SRL to work at peak efficiency without worrying about the environment you're working in. Our sealed SRLs are backed by decades of proven field service for absolute confidence, safety and reliability. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.
  • Environmentally sealed dynamic components
  • Extremely durable construction
  • 50 ft. (15m) 3/16" (5mm) stainless steel cable lifeline
  • Cable lifeline replacement system
  • Anti-ratcheting locking system
  • Swiveling stainless steel snap hook with impact indicator
  • Swiveling snap hook with impact indicator
  • Large pivoting anchorage loop
  • Saflok™ anchorage carabiner
  • Cable tie-off adaptor x 4 ft. (1.2m) with carabiner

Weights & Dimensions

  • Length 50 ft
  • Weight Capacity 420 lbs

Product Details

  • Cable Material Stainless Steel
  • Description Self Retracting Lifeline
  • Number of Legs 1
  • Type Sealed Design
  • Leg Connection Type Snap Hook
  • Brand DBI-Sala
  • Package Quantity 1
  • Material Stainless Steel, Aluminum
  • Style Single Lifeline
  • Manufacturers Part Number 3400902
  • Color Family Blue

Compliance & Certifications

  • Certifications ANSI Z359.14, OSHA 1910.66, OSHA 1926.502, ANSI A10.32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® 3400902 Self Retracting Lifeline, 50'L, 420 Cap Lbs

3M™ DBI-SALA® 3400902 Self Retracting Lifeline, 50'L, 420 Cap Lbs

Item #: WBB1346033

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant