Clearance
x

Take 15% off your entire order!

Offer applied at checkout

340d Latch Protection Plate Us32d

340d Latch Protection Plate Us32d

Item #: WBB528519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

340d Latch Protection Plate 2c

340d Latch Protection Plate 2c

341d Latch Protection Plate With Lock Cut Out 2c

341d Latch Protection Plate With Lock Cut Out 2c

Ultra Hardware Bar Panic Exit Wide Head

Ultra Hardware Bar Panic Exit Wide Head

Ultra Hardware Bar Panic Entry Knob - Stainless Steel

Ultra Hardware Bar Panic Entry Knob - Stainless Steel

320r Roller Catch With Tee Strike Us26d

320r Roller Catch With Tee Strike Us26d

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

The Barracuda™ Intruder Defense System, Mounting Cleat DGA-1 - For Use With DSO-1

340d Latch Protection Plate Us32d

Features

  • Size: 3 x 11 (76 mm x 279 mm)
  • Materials: 12GA steel, stainless steel
  • Finishes: US2C, US32D
  • Fasteners: Two (2) 5/16-18 x 1-1/2 carriage bolts with sex nuts
  • Notes: For use with 1-3/4 (45 mm) doors. Non-handed. Frame pin prevents prying of door. For use with most mortise locks. For use with cylindrical locksets with a 3-3/4 (95 mm) backset or greater

Weights & Dimensions

  • Width 11 in
  • Length 3 in

Product Details

  • Brand Hager
  • Description Latch Protection Plate
  • Finish Satin Stainless Steel
  • Units 1
  • Manufacturers Part Number 340D00000000032D

Warranty

  • Warranty One-
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
340d Latch Protection Plate Us32d

340d Latch Protection Plate Us32d

Item #: WBB528519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant