- Immersion Heater, 4" Conduit Box,
- Requires Minimun 2-3/8" Mounting Hole.
- [ 208v 3000w 1ph ] [ 6-3/4"L X 4-1/4"W X 2-15/16"D ]
Allpoints 341027 Urn Heater208V 3000W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/8 in |
Product Details
| Manufacturers Part Number | 341027**** |
| Type | Elements |
| Voltage | 208V V |
| Color | Silver |
| Brand | AllPoints |