- Immersion Heater, 4" Conduit Box,
- Requires Minimun 2-3/8" Mounting Hole.
- [ 240v 5000w 1ph ] [ 12-3/4" X 4" W X 1-11/16" D ]
- Cecilware
Allpoints 341032 Urn Heater240V 5000W For Seco Products
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/8 in |
Product Details
| Manufacturers Part Number | 0158050 |
| Type | Elements |
| Voltage | 240V V |
| Color | Silver |
| Brand | Seco |