- Immersion Heater, 4" Conduit Box,
- Requires Minimun 2-3/8" Mounting Hole.
- Has Cut Out.
- [ 240v 7000w 1ph ] [ 14-1/2"L X 4"W X 2-11/16"D ]
Allpoints 341084 Urn Heater W/Cut Out240V 7000W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$709.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/8 in |
Product Details
| Manufacturers Part Number | 341084 |
| Type | Elements |
| Voltage | 240V V |
| Color | Silver/Black |
| Brand | AllPoints |