- Immersion Heater, 4" Conduit Box,
- Requires Minimun 2-3/8" Mounting Hole.
- Has Cut Out.
- [ 208/220v 5000w 3ph ] [ 11"L X 3-1/8"W X 2-3/4"D ]
Allpoints 341085 Urn Heater W/Cut Out208/220V 5000W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$859.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/8 in |
Product Details
| Manufacturers Part Number | 341085 |
| Type | Elements |
| Voltage | 208, 220V V |
| Color | Silver/Black |
| Brand | AllPoints |