- Immersion Heater, 4" Conduit Box,
- Requires Minimun 2-3/8" Mounting Hole.
- Has Cut Out.
- [ 208v 8000w 3ph ] [ 14-1/2"L X 4-1/16"W X 3" D ]
Allpoints 341124 Urn Heater W/Cut Out208V 8000W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$929.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 2-3/8 in |
Product Details
| Manufacturers Part Number | 341124 |
| Type | Elements |
| Voltage | 208V V |
| Color | Silver/Black |
| Brand | AllPoints |