- Strip Heater
- [ 120v 500w 1ph ] [ 12" X 1-1/2" ]
- [Terminals {Stud 10-32 }
Allpoints 341140 Strip Heater120V 500W 12" X 1-1/2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 341140 |
| Type | Elements |
| Voltage | 120V V |
| Color | Silver |
| Brand | AllPoints |