- 240v 1650w, 7-1/2" X 15-1/2",
- Includes Screws 8-32 X 1/4", Qty 2 Part # 26-2899
- Wells Food Warmer Ss206, Ss276, Smp, Tmp,
- Mod/Ss 100-500 (W/Thermostat Controls)
Allpoints 341306 Warmer Element 240V 1650W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2N-40409UL |
| Type | Elements |
| Voltage | 240V V |
| Color | Black |
| Brand | Bloomfield |