- 120v, 1000w, 1ph, 44 1/4", Terminals Pin, Snap-In
- Socket For Snap-In Elements, D231, Wa-175, # 381108 ( Has
- #14 Wire Lead )
- Cecilware
- Warmer Ffw, Fw, Fwl. 48" Units
Allpoints 341518 Quartz Element 120V 1000W 44-1/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | G305A |
| Type | Elements |
| Voltage | 120V V |
| Color | Silver |
| Brand | Cecilware |