- Door Heater Wire
- 120v, 3 Watt
- 18 Feet
- Prevents Moisture On Glass Display Doors.
- Eleiminates Frost Build-Up On Doors And Cabinet Fronts.
- Use On Domestic And Commercial Refrigerators And Frezzers.
Allpoints 341973 Door Heater
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 341973 |
| Type | Elements |
| Voltage | 120V V |
| Color | White/Black |
| Brand | AllPoints |