- Silicone Drain Heater, 240v, 15 Watt. 13"
- Wire Leads 18"
- Metal Braid Silicone Contruction
- Wired In Series Only
Allpoints 341978 Silicone Drain Heater
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 341978 |
| Type | Elements |
| Voltage | 240V V |
| Color | Black/ White |
| Brand | AllPoints |