- Material: Fiberglass Braided Wire | Silicone Insulation
- Weight: .201 Lb
- Length: 25' | 7.6 M
- Ohm: 22 Per Foot | 72.2 Per Meter
- Outer Diameter: 7/64" | 3 mm
Allpoints 342274 Wire, Heater 22 Ohm, 25'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 342274 |
| Type | Refrigeration Parts |
| Brand | AllPoints |