- Material: Fiberglass Braided Wire | Silicone Insulation
- Weight: .693 Lb
- Length: 100' | 30.5 M
- Ohm: 105 Per Meter | 32 Per Foot
- Outer Diameter: 7/64" | 3 mm
Allpoints 342276 Wire, Heater 32 Ohm, 100'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 342276 |
| Type | Refrigeration Parts |
| Brand | AllPoints |