Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Allpoints 342277 Wire, Heater 45 Ohm, 100'

Model #: WBB2954392

MPN #: 342277

Allpoints 342277 Wire, Heater 45 Ohm, 100'

|
Questions & Answers (0)
PRICE
$77.95
was $212.65
Save $134.70 (63%)
Usually ships in 2 to 5 days
  • Material: Fiberglass Braided Wire | Silicone Insulation
  • Weight: .655 Lb
  • Length: 100' | 30.5 M
  • Ohm: 147.6 Per Meter | 45 Per Foot
  • Outer Diameter: 7/64" | 3 mm
1
1
Easy online or call-in returns.