Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Allpoints 342295 Element, Calrod 58", 125W@120V

Model #: WBB2954638

MPN #: 342295

Allpoints 342295 Element, Calrod 58", 125W@120V

|
Questions & Answers (0)
PRICE
$40.95
was $111.74
Save $70.79 (63%)
Usually ships in 2 to 5 days
  • Material: Incoloy Sheath
  • Weight: .535 Lb
  • Length: 58" | 1473 mm | 24" Wire Leads | 610 mm Wire Leads
  • Voltage: 120 V Ac | 240 V Ac
  • Electrical Wattage: 125 @ 120v | 500 @ 240v
  • Outer Diameter: 1/4" | 6 mm
1
1
Easy online or call-in returns.