- Material: Incoloy Sheath
- Weight: .856 Lb
- Length: 76" | 1930 mm | 24" Wire Leads | 610 mm Wire Leads
- Voltage: 120 V Ac | 240 V Ac
- Electrical Wattage: 600 @ 120v | 2400 @ 240v
- Outer Diameter: 1/4" | 6 mm
Allpoints 342305 Element, Cal Rod 76", 600W@120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 342305 |
| Type | Refrigeration Parts |
| Brand | AllPoints |