x

Take 15% off your entire order!

Offer applied at checkout

Blackhawk 34988 3/8" Drive Extension, 3"L

Blackhawk 34988 3/8" Drive Extension, 3"L

Item #: WBB957253

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.98 up to 29% OFF

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case

Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 89-819 1/2" Drive Pear Head Quick-Release™ Ratchet

Stanley 89-819 1/2" Drive Pear Head Quick-Release™ Ratchet

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16"

Proto J5450 1/2" Drive Long Handle Classic Pear Head Ratchet 16"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Bondhus 14189 Bonus Pack - Balldriver L-wrench Set 10937 & Gorilla Grip Fold-up Set 12589

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk™ By Proto® 34988 3/8" Drive Extension, 3"L

3/8" Drive 3" Extension.

  • BRAND Blackhawk By Proto
  • MANUFACTURERS PART NUMBER 34988
  • SET SIZE RANGE --
  • IMPACT APPROVED No
  • MEASURING SYSTEM --
  • RATCHETING No
  • FLIP SWITCH REVERSIBLE --
  • MALE DRIVE SIZE INCHES 3/8
  • FEMALE DRIVE SIZE INCHES 3/8
  • TORX SIZE --
  • TYPE Extension
  • SIZE MM --
  • TIP SIZE --
  • OVERALL LENGTH RANGE 2-1/64" to 3"
  • JAW CAPACITY INCHES --
  • TIP TYPE --
  • SPECIFICATION ASME B107.10M
  • OVERALL LENGTH INCHES 2-15/16
  • WEIGHT LBS 0.16
  • SIZE INCHES 3
  • DRIVE SIZE INCHES 3/8
  • SOCKET / WRENCH POINTS --
  • OPENING TYPE --
  • COLOR FINISH Full Polish Chrome
  • OPENING SIZE --
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 06, 2019

    US made quality
    Your review:
    Excellent polished finish, durability and quality. Typical of Blackhawk tools. Made in the USA. Great product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk 34988 3/8" Drive Extension, 3"L

Blackhawk 34988 3/8" Drive Extension, 3"L

Item #: WBB957253

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant