United Abrasives - Sait 34992 PSA Disc 1" Dia. 80 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum oxide grain - strong X-weight Egyptian cotton cloth backing. Closed coat structure.
PRICE
$8.00 Sold in packages of 50 / $0.16 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | X |
| Diameter | 1 in |
Product Details
| Applicable Materials | Metal, Wood |
| Series | PSA Disc |
| Manufacturers Part Number | 34992 |
| Disc Type | PSA Disc |
| Grit | 80 |
| Grade | Medium |
| Backing Material | Egyptian cotton |
| Tool Compatibility | Disc Sanders |
| Abrasive Material | Aluminum Oxide |
| Brand | United Abrasives-Sait |