Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

34x30 Flip Flop Bookcase - Medium Oak

34x30 Flip Flop Bookcase - Medium Oak

Item #: WBB210670

Not Yet Rated

$288.00 up to 19% OFF

Price: $232.95

Save $11.65 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

34x30 Flip Flop Bookcase - Medium Oak

This Flip Flop Bookcase folds up for compact storage and transportation. Features solid hardwood construction. Stackable design for increased storage capacity. Meets or exceeds ANSI/BIFMA standards. Easy assembly. Medium Oak finish.

Weights & Dimensions

  • Depth 12 in
  • Width 29-1/2 in
  • Height 34 in
  • Weight 40 lbs

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 3
  • Mobile or Stationary Stationary
  • Number of Compartments 3
  • Brand Regency
  • Package Quantity 1
  • Finish Wood Veneer
  • Shelf Capacity 60 lbs
  • Manufacturers Part Number HBCF3430MO
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
34x30 Flip Flop Bookcase - Medium Oak

34x30 Flip Flop Bookcase - Medium Oak

Item #: WBB210670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    34x30 Flip Flop Bookcase - Medium Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant