- Vertical mailboxes are U.S.P.S. approved ONLY for replacement and/or retrofit installations
- Manufactured by Industries to USPS-STD-4B+ Specifications
- Ideal for apartments, condominiums and commercial buildings
- Made entirely of aluminum
- Feature a durable powder coated finish available in aluminum, brass, bronze, sandstone and green
- Mount directly to a wall and are secured with mounting hardware (not included)
- Individual compartment size is 5-1/2" W x 16-1/4" H x 6-3/4" D
- Doors and trim are striated to resist scratching
- Doors include a 5 pin cylinder cam lock (with 2 keys)
- Mailboxes are available with 3 to 7 compartments
- Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936
3500 Series 4B+ Vertical Mailbox, 4 Doors, Surface Mounted, Aluminum, USPS Access
|
Questions & Answers (0)
Product Description
Features
PRICE
$565.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/4 in |
| Depth | 7-1/2 in |
| Height | 19 in |
| Weight | 30 lbs |
| Mailbox Dimensions (W x D x H) | 5-1/2" x 6-3/4" x 16-1/4" |
Product Details
| Assembly Required | No |
| Lock Type | 5 Pin Cam Lock |
| Type | Vertical Mailbox |
| Color | Aluminum |
| Series | 3500 |
| Style | Vertical Surface Mounted |
| Mounting Location | Surface Wall Mounted |
| Material | Aluminum |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3504ASU |
| Access Type | Front Loading |
| Number of Mailboxes | 4 |
| Brand | Salsbury |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |