x

Take 15% off your entire order!

Offer applied at checkout

+

Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray

Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray

Item #: WBB843969

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

  • Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

    $25.95

    Free Shipping

Price: $746.00

$124.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $746.00 ea.
  • Buy 3-5 $709.00 ea.
  • Buy 6+ $673.00 ea.

Quantity

Customers Also Viewed

Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray

Electric Three-Hole Punch drills holes through up to 50 sheets of 20 lb. paper with the push of a button. The ease and convenience of this three-hole electric punch makes operation worry-free. Built-in jam reverse function ensures smooth operation and enhances productivity. The clear window on the punch chip tray lets you know instantly when the hole punch is full. Tray slides out easily for emptying. Powered by a 6 ft AC adapter.


This product arrives to most customers in 2-3 business days.

  • NUMBER OF HOLES PUNCHED 3
  • CONSTRUCTION Metal
  • BRAND Swingline
  • HEIGHT INCHES 7-1/2
  • COLOR FINISH Gray
  • DESCRIPTION Medium Duty Electric Punch
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER SWI9800350
  • STYLE Electric Hole Punch
  • PUNCH SIZE 9/32"
  • SHEET CAPACITY 50
  • DEPTH INCHES 13-5/16
  • WIDTH INCHES 16-7/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray

Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray

Item #: WBB843969

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray
    Swingline® 350MD Medium Duty Electric Punch, 3 Holes, 50 Sheet Capacity, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant