Tripp Lite's ECO350UPS standby GREEN UPS offers complete protection from blackouts, brownouts and transient surges. Supports GREEN energy savings via built-in "ECO" outlets that automatically power off unused computer accessories like printers or multi-media speakers when the computer is not in use. Full load efficiency rating of 99% also offers energy-savings and cooler operation by limiting UPS power consumption to less than 2 watts! Eco-friendly design meets strict RoHS environmental standards. Provides uninterrupted transition to battery-derived AC output during brownouts and power failures with enough runtime to save and shutdown connected equipment without data loss. Offers complete protection in an ultra-compact desktop or wall-mountable housing. Includes 3 battery supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlets for accessories not requiring battery support. Two of the surge-only outlets are designated "ECO" outlets that can be configured to automatically power-off when the computer enters standby mode or is shutdown. USB port enables UPS configuration options and unattended system shutdown without data loss in the case of extended power failure. PowerAlert software is available via free download from www.tripplite.com. USB cable included. Built-in single line RJ11 phone suppression protects modem, fax machine, cordless phone or other accessories with a dialup/DSL phone connection. Built-in audible alarm and front panel LEDs offer continuous status information regarding line and battery power operation. 350VA/180 watt power handling ability supports entry-level PC systems for up to 12 minutes during power fail conditions. 2 Year Limited Warranty. $100,000 connected equipment insurance (USA, Puerto Rico, & Canada Only).
Tripp Lite ECO350UPS 350VA UPS Energy Saving Standby 6 Outlets w/ USB 120V
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 6.37 in |
| Height | 3 in |
| Cord Length | 6 ft |
Product Details
| Color | Black |
| Volt Amps | 350 A |
| Wattage | 180 W |
| Voltage | 120 V |
| Material | ABS |
| Watts | 180 W |
| Manufacturers Part Number | ECO350UPS |
| Number of Outlets | 6 |
| Outlet Type | 3 UPS Outlets, 3 Surge-only Outlets |
| Number of Receptacles | 6 |
| Brand | Tripp Lite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| NEMA | 5-15R |