Workbrutes® - More material, more traction, longer wear. Workbrutes PVC overshoes have thicker and deeper cleats for better grip and longer wear. Injection molded Workbrutes PVC overshoe has 46% more material in its outsole than the nearest slush molded competitor. Frigiflex® PVC compound contains special additives for high stretch and flexibility in cold temperatures. Ideal Applications: Food Processing, Construction, General Industry, Transportation, and Hazardous Waste Cleanup. Chemical Resistance: Some exposure to fats, certain acids, hydrocarbons, and caustics. Not recommended for use in ketones, aldehydes, and many solvents.
Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small
|
Questions & Answers (0)
Product Description
PRICE
$20.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Boot Height | 4-1/8 in |
Product Details
| Chemical Resistance Sole | Yes |
| Upper Material | PVC |
| Material | PVC |
| Outsole Material | PVC |
| Gender | Unisex |
| Manufacturers Part Number | 35111.SM |
| Waterproof | Yes |
| Chemical Resistance | Some Exposure To Fats, Certain Acids, Hydrocarbons, Caustics |
| Brand | Tingley |
| Type | Plain Toe |
| Color | Black |
| Series | Workbrutes® |
| Midsole Material | PVC |
| Outsole Design | Cleated |
| Style | Overshoe |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Slip-On |
| Footwear Sole Pattern | Thick Cleated |
| Description | Hi-Top Work Overshoes |
| Package Quantity | 1 Pair |
| Shank Material | PVC |
| Slip Resistant | Yes |