Stackbin® 3512 Mobile Workbench, 60 x 36", Adj. Height, Plastic Laminate T-Mold Edge, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 3512 mobile table is crafted with robust 14-gauge fully arc-welded legs, ensuring long-lasting durability and stability. These heavy-duty workbenches are equipped with 4" 330-pound capacity rubber over steel casters, securely welded to 5" adjustable leg caps. For added functionality, we include a versatile 12" lower shelf that can be positioned in (3) different areas on the bottom leg strut, effectively enhancing structural support. Should you require more storage space, a full-depth 24" bottom shelf is also available, albeit at an additional cost. Whether for your workshop, garage, or industrial setting, these tables offer a reliable and customizable solution for your work and storage needs.
PRICE
$759.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 35 - 40 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-1/4 in |
| Wheel Diameter | 4 in |
| Nominal Height | 35 - 40 in |
Product Details
| Assembly Required | Yes |
| Edge Type | T-Mold |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | P6036-T-3512-GY |
| Brand | Stackbin |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Adjustable Height Mobile Workbench |
| Color | Gray |
| Series | 3512 |
| Wheel Type | 4 Total Locking Swivel |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | Plastic Laminate |