Fast, smooth cutting action with minimal burr. WA grain for stainless steel, food grade and nuclear applications. Contaminate free wheels contain <=0.1% iron, sulfur or chlorine for rust free and corrosion free results. Stainless steel will not rust.
CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$32.75 Sold in packages of 25 / $1.31 ea
was $38.50Save $5.75 (15%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Manufacturers Part Number | 35130 |
| Wheel Type | Type 1 |
| Grit | 60 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | CGW Abrasives |