x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 35181 PSA Disc 14" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 35181 PSA Disc 14" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233453

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 40
  • 50

50

$9.70 ea.

Price: $485.00 / Pkg of 50

Save $24.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 35181 PSA Disc 14" Dia. 50 Grit Aluminum Oxide

Aluminum oxide grain - strong X-weight Egyptian cotton cloth backing. Closed coat structure.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 50
  • GRADE Coarse
  • DIAMETER INCHES 14
  • BACKING MATERIAL Egyptian cotton
  • BACKING WEIGHT X
  • SERIES PSA Disc
  • UPC 699053351810
  • APPLICATION Metal, Wood
  • TOOL COMPATIBILITY Disc Sanders
  • MANUFACTURERS PART NUMBER 35181
  • DISC TYPE PSA Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$66.00

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 35181 PSA Disc 14" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 35181 PSA Disc 14" Dia. 50 Grit Aluminum Oxide - Pkg Qty 50

Item #: WBB2233453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant