Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PSA Discs

152 Results
PSA Discs - 6"

PSA Discs - 6"

CompareImageBrandDiameterGradeGritAbrasive MaterialTool CompatibilityModel #Price
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 240 Grit, 100 Discs/Roll
3M
6 in
Coarse
240
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3251124$299.95
3M™ Stikit™ Film Disc Roll 360L 6" X NH Aluminum Oxide P800 125 discs per roll - Pkg Qty 4
3M
6 in
Super Fine
P800
Aluminum Oxide
Random Orbital Sanders
WBB1903407$105.95 ea.
Superior Abrasives 11460 Coated PSA Disc Stick on 6" Aluminum Oxide Medium - Pkg Qty 50
Superior Abrasives
6 in
Medium
80
Aluminum Oxide
Right Angle Sanders
Ships Same Day
WBB2266169
$1.35 ea.
3M™ Cubitron™ II Stikit™ Film Disc 775L 6" X NH 220 Grit Ceramic Grain - Pkg Qty 250
3M
6 in
Very Fine
220
Ceramic Grain
Random Orbital Sanders
WBB2195010$1.73 ea.
Dynabrade® 82478 PSA Disc 6" Dia. 100 Grit Aluminum Oxide - Pkg Qty 100
Dynabrade
5 in
Fine
100
Aluminum Oxide
Orbital Sanders
WBB2266259$1.49 ea.
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 150 Grit, No Hole, 100 Discs/Roll
3M
6 in
Coarse
150
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3250930$299.95
3M™ Stikit™ Paper Disc Roll 426U 6" X NH Silicon Carbide 150 175 discs per roll - Pkg Qty 6
3M
6 in
Very Fine
150
Silicon Carbide
Random Orbital Sanders
WBB1903658$119.95 ea.
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 180 Grit, Dust-Free, 100 Discs/Roll
3M
6 in
Coarse
180
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3251143$399.95
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 320 Grit, Dust-Free, 100 Discs/Roll, 6 Rolls
3M
6 in
Coarse
320
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3251142$399.95
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 320 Grit, No Hole, 100 Discs/Roll
3M
6 in
Coarse
320
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3251131$299.95
Showing 1-10 of 46 results
PSA Discs - 5"

PSA Discs - 5"

Showing 1-10 of 44 results
PSA Discs - 12”

PSA Discs - 12”

Showing 1-10 of 12 results
PSA Discs - 20”

PSA Discs - 20”

PSA Discs - 8"

PSA Discs - 8"

Showing 1-10 of 11 results
PSA Discs - 10”

PSA Discs - 10”

PSA Discs - 9"

PSA Discs - 9"

Sander Abrasives

Sander Abrasives

PSA Discs - 7”

PSA Discs - 7”

PSA Discs - 4” or less

PSA Discs - 4” or less

Showing 1-10 of 19 results
PSA Discs - 15”

PSA Discs - 15”

PSA Discs - 18”

PSA Discs - 18”