x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 35414 6A Disc Roll 5" Dia. 180 Grit Aluminum Oxide - Pkg Qty 400

United Abrasives - Sait 35414 6A Disc Roll 5" Dia. 180 Grit Aluminum Oxide - Pkg Qty 400

Item #: WBB2233616

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • United Abrasives-Sait
  • 3M
  • Superior Abrasives
  • Norton

United Abrasives-Sait

  • Aluminum Oxide
  • Silicon Carbide
  • Ceramic Grain

Aluminum Oxide

  • 150
  • 180
  • 220
  • 240
  • 280
  • 320
  • P180
  • P150
  • P220
  • P400
  • P240
  • P320
  • P280
  • --

180

$0.27 ea.

Price: $108.00 / Pkg of 400

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 35414 6A Disc Roll 5" Dia. 180 Grit Aluminum Oxide

Stearated aluminum oxide grain - our best economy disc. Stearatecoating and open coat structure lubricates and prevents loading. Strong resin over resin bond construction is resistant to heat and moisture.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 180
  • GRADE Very Fine
  • DIAMETER INCHES 5
  • BACKING WEIGHT B
  • SERIES 6A
  • UPC 699053354149
  • TOOL COMPATIBILITY Disc Sanders
  • MANUFACTURERS PART NUMBER 35414
  • SUGGESTED USE Paint, Metal, Aluminum, Wood
  • DISC TYPE PSA Disc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc SC-DR 2" Diameter TR Aluminum Oxide VFN Grit - Pkg Qty 50

Item #: B297783

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$66.00

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit - Pkg Qty 50

Item #: B297806

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$71.50

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Inhibitor® Safety Glasses, ERB Safety, 17969 - Clear Frame, Clear Lens

Item #: B554075

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Memphis® Leather Palm Gloves with 2-1/2" Rubberized Safety Cuff, Size L, 1 Dozen

Item #: 754250L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 35414 6A Disc Roll 5" Dia. 180 Grit Aluminum Oxide - Pkg Qty 400

United Abrasives - Sait 35414 6A Disc Roll 5" Dia. 180 Grit Aluminum Oxide - Pkg Qty 400

Item #: WBB2233616

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant