Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | GY8 |
Product Details
| Lamp Code | 35T4/CL/G8 |
| Average Life | 2000 hr |
| Wattage | 35 W |
| Voltage | 120 V |
| Color Temperature | 2900 K |
| Package Quantity | 48 |
| Manufacturers Part Number | S4620 |
| Lumens | 400 |
| Shape | T4 |
| Brand | Satco |