Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB564310

MPN #: S4621

Satco S4621 35t4/G9/Cl 35w Halogen W/ Double Loop Base Bulb - Pkg Qty 48

Product Description
35T4/G9/CL 35W Halogen w/ Double Loop Base

Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
PRICE
$278.40  Sold in packages of 48 / $5.80 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseG9

Product Details

Lamp Code35T4/G9/CL
Average Life2000 hr
Wattage35 W
Voltage120 V
Package Quantity48
Manufacturers Part NumberS4621
Lumens400
ShapeT4
BrandSatco