x

Take 15% off your entire order!

Offer applied at checkout

M&W 36-72" Economy Lift Beam Adjustable Length - 4000 Lb. Capacity

M&W 36-72" Economy Lift Beam Adjustable Length - 4000 Lb. Capacity

Item #: WBB563871

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,251.00

$208.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

36-72" Economy Lift Beam Adjustable Length - 4000 Lb. Capacity

Features:

  • For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
  • Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
  • Provides quick and easy multi-point adjustment of unbalanced loads and is ideally suited to low headroom applications
  • Shackle bottoms standard for rigging connections
  • Swivel hooks, eye hooks, and custom connections available
  • Manufactured to exceed all ASME B30.20 and OSHA regulations
  • Individually proof loaded per OSHA requirements and shipped with certification paperwork
  • RFID tracking chip equipped.
  • The upper bail is 32 inches which is adjustable in increments of 4.

  • CAPACITY LBS 4000
  • COLOR FINISH Yellow
  • ASSEMBLY Assembled
  • BRAND M&W
  • CONSTRUCTION Steel
  • HEAD ROOM INCHES 10-1/2
  • MANUFACTURERS PART NUMBER 13933
  • SPREAD INCHES 36 to 72
  • UPPER BAIL ADJUSTMENT INCHES 24
  • WEIGHT LBS 125
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

M&W 36-72" Economy Lift Beam Adjustable Length - 1000 Lb. Capacity

Item #: B563892

Not Yet Rated

Usually ships in 11 to 14 days

$966.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M&W 36-72" Economy Lift Beam Adjustable Length - 4000 Lb. Capacity

M&W 36-72" Economy Lift Beam Adjustable Length - 4000 Lb. Capacity

Item #: WBB563871

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant